5/6" LED Retrofit Downlight, 1400L/3000K

Item #: 1203839

Cat #: RD5R129301W

UPC: 190096016396

to view pricing and more.
Documents & Guides
5/6" LED Downlight, Retrofit, Line Voltage: 120V, Lumens: 1,400, Color Temperature: 3000K, Color: Matte White

Overview

5/6" LED Downlight, Retrofit, Line Voltage: 120V, Lumens: 1,400, Color Temperature: 3000K, Color: Matte White
Also known as: 190096016396, RD5R129301W

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1400
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Lumens: 1400
Color: White