MOLDED CASE CIRCUIT BRKR 480Y/277V 50A

Item #: 1203920

Cat #: BDA34050Y

UPC: 606481152421

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 50A
Also known as: 606481152421, BDA34050Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 277, 480Y
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA