Emergency Light, Outdoor, Twin Head, 5.4W, 6V

Item #: 120396

Cat #: OMSDW0605

UPC: 782520856731

to view pricing and more.
Documents & Guides
Emergency Light, Outdoor, Twin Head, White, Incandescent, PAR 36, 5.4 Watt, 6 Volt

Overview

Emergency Light, Outdoor, Twin Head, White, Incandescent, PAR 36, 5.4 Watt, 6 Volt
Also known as: 782520856731, OMSDW0605

Specifications

Volts DC: 6
Color: White
Wattage: 5.400
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Volts DC: 6
Wattage: 5.400
Standards: California Proposition 65
Color: White
Material: Aluminum
Light Technology: Incandescent