General Electric 300HP,2P,449TS,460V,841,TEFC,Small AC Motor Model # 5KS449XAA134

Item #: 1203962

Cat #: M8948

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M8948 MOTOR-X$D 841 LEAD

Overview

GEN M8948 MOTOR-X$D 841 LEAD
Also known as: M8948

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 300
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2790
Phase: 3
Horsepower: 300
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2790
Material: Cast Iron
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS