General Electric 100HP,4P,405T,460V,841,ROLLER,TEFC,Small AC Motor Model # 5KS405XAA2088

Item #: 1203963

Cat #: M9356

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9356 MOTOR-X$D 841 LEAD

Overview

GEN M9356 MOTOR-X$D 841 LEAD
Also known as: M9356

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 100
IP/NEMA Rating: IP55
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1450
Phase: 3
Horsepower: 100
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1450
Material: Cast Iron
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS