LED Downlight, 6", 12.7 Watt, 850 Lumen, 4000K, 120V

Item #: 1204333

Cat #: WF6-LL-LED-40K-MW-M6

UPC: 190887710342

to view pricing and more.
LED Wafer-Thin Downlight, 6 Inch, 12.7 Watt, 850 Lumen, 4000K, 80 CRI, 120 Volt, Dimmable, Matte White, IC Rated, Wet Location

Overview

LED Wafer-Thin Downlight, 6 Inch, 12.7 Watt, 850 Lumen, 4000K, 80 CRI, 120 Volt, Dimmable, Matte White, IC Rated, Wet Location

The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing.

Also known as: 190887710342, WF6-LL-LED-40K-MW-M6

Specifications

Mounting: Recessed
Lumens: 850
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Matte White
Wattage: 12.700
Light Technology: LED
Dimmable: Yes
Type: Wafer
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: Matte White
Light Technology: LED
Type: Wafer
Lumens: 850
Volts AC: 120
Wattage: 12.700
Dimmable: Yes