LED Outdoor Ceiling Fixture, 9.3 Watt, 800 Lumen, 120V
Item #:
1204551
Cat #:
7569EN3-32
UPC:
785652046582
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Close to Ceiling Outdoor Decor Fixture, Black Polypropylene, Clear Textured Glass, Includes 2 A19 Medium 9.3 Watt LED Light Bulbs, 120 Volt, U.L. Listed for Damp Location
Overview
LED Close to Ceiling Outdoor Decor Fixture, Black Polypropylene, Clear Textured Glass, Includes 2 A19 Medium 9.3 Watt LED Light Bulbs, 120 Volt, U.L. Listed for Damp Location
Two Light LED Close to Ceiling Outdoor Decor Fixture in Black Polypropylene with Clear Textured Glass. U.L. Listed for Damp Location. Black Outdoor Light with Clear Textured Glass Panels. Polypropylene construction offers non-corrosive, rust-free, outdoor solution.
Also known as: 785652046582, 7569EN3-32
Specifications
Mounting: | Flush |
Volts AC: | 120 |
Color: | Black |
Material: | Polypropylene |
Wattage: | 9.300 |
Light Technology: | LED |
Mounting: | Flush |
Color: | Black |
Wattage: | 9.300 |
Volts AC: | 120 |
Material: | Polypropylene |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)