RadioRA 2 Hybrid Keypad

Item #: 1204610

Cat #: RRT-GH5B

UPC: 784276164542

to view pricing and more.
Documents & Guides
RadioRA 2 Hybrid Keypad, 3.3 Amp, 400 VA, Dimmable Flourescent

Overview

RadioRA 2 Hybrid Keypad, 3.3 Amp, 400 VA, Dimmable Flourescent

RadioRA 2 GRAFIK T Hybrid Keypad, 5-button and 250W/600W/450VA/3.3A, two-wire orneutral-wire dimmer (LED/Incandescent/Halogen/Magnetic Low Voltage/Dimmable Fluorescent/Hi-lume 1 percent, 2-wire LED driver), faceplate sold separately

Also known as: 784276164542, RRT-GH5B

Specifications

Type: Keypad, Hybrid
Mounting: Surface
Poles: 1
Color: White
Volt Amps: 400
Amps: 3.300
Family / Style: RadioRA 2
Type: Keypad, Hybrid
Poles: 1
Volt Amps: 400
Family / Style: RadioRA 2
Mounting: Surface
Color: White
Amps: 3.300