Wireless Switch, 3/6A, Digital, Maestro, White

Item #: 120482

Cat #: MRF2-8ANS-120-WH

UPC: 027557631259

to view pricing and more.
Wireless Switch, 3/6A, Digital, Maestro, WhiteMaestro Digital Switch, 120V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, Neutral Wire Required, Color: White.

Overview

Wireless Switch, 3/6A, Digital, Maestro, WhiteMaestro Digital Switch, 120V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, Neutral Wire Required, Color: White.
Also known as: 027557631259, MRF2-8ANS-120-WH, WIRELESS SWITCH ON OFF

Specifications

Amps: 6, 3
Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Volts AC: 120
Family / Style: Maestro
Color: White
Light Technology: Halogen
Amps: 6, 3
Volts AC: 120
Color: White
Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Family / Style: Maestro
Light Technology: Halogen