nVent CADDY Superklip, 0.66"–0.77" OD, 3/8" Rigid, 3/8" Pipe, 5/8" Copper Tube

Item #: 1204974

Cat #: 389003

UPC: 782856597834

to view pricing and more.
Documents & Guides
CDY 389003 SUPERKLIP 17MM G 1

Overview

CDY 389003 SUPERKLIP 17MM G 1

Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856597834, 389003

Features & Benefits

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket

Specifications

Diameter: 3/8 in
Material: Xenoy
Diameter: 3/8 in
Material: Xenoy