
nVent CADDY Superklip, 1.4"–1.56" OD, 1 1/4" Copper Tube
Item #: 1204977
Cat #: 389009
UPC: 782856814115
Sign In or Register to view pricing and more.
Documents & Guides
CDY 389009 SUPERKLIP 36MM G 3
Overview
CDY 389009 SUPERKLIP 36MM G 3
Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.
Also known as: 782856814115, 389009
Features & Benefits
- Closes and locks automatically when the pipe, tube or cable is inserted
- One-piece clamp for fast and convenient installation
- Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
Specifications
| Diameter: | 1 1/4 in |
| Material: | Xenoy |
| Diameter: | 1 1/4 in |
| Material: | Xenoy |