
nVent CADDY Superklip, 1.56"–1.71" OD, 1 1/4" Rigid, 1 1/4" Pipe, 1 1/2" Copper Tube
Item #: 1204978
Cat #: 389011
UPC: 782856597896
to view pricing and more.
Documents & Guides
CDY 389011 SUPERKLIP 40MM G 3
Overview
CDY 389011 SUPERKLIP 40MM G 3
Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.
Also known as: 782856597896, 389011
Features & Benefits
- Closes and locks automatically when the pipe, tube or cable is inserted
- One-piece clamp for fast and convenient installation
- Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
Specifications
| Diameter: | 1 1/4 in |
| Material: | Xenoy |
| Diameter: | 1 1/4 in |
| Material: | Xenoy |