nVent CADDY Superklip, 2"–2.19" OD, 2" Copper Tube

Item #: 1204980

Cat #: 389013

UPC: 782856597919

Sign In or Register to view pricing and more.
Documents & Guides
CDY 389013 SUPERKLIP 51MM G 5

Overview

CDY 389013 SUPERKLIP 51MM G 5

Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856597919, 389013

Features & Benefits

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket

Specifications

Diameter: 2 in
Material: Xenoy
Diameter: 2 in
Material: Xenoy