
nVent CADDY Superfix 454 Standard Duty, 1.89"–2.047" OD, 1 1/2" Pipe
Item #: 1204986
Cat #: 454008
UPC: 782856590507
to view pricing and more.
Documents & Guides
CDY 454008 1 1/2 SUPERFIX
Overview
CDY 454008 1 1/2 SUPERFIX
Quick closing hinged pipe clamp with threaded nut and EPDM insulation; for use with non-insulated metal pipe.
Also known as: 782856590507, 454008
Features & Benefits
- Recommended for the suspension of stationary non-insulated pipe lines
- Easy-to-close clamp for steel pipe and copper tube
- Unique hinged design eliminates the need to disassemble the clamp prior to installation
- Clamp can be closed with one hand, without ever turning a screw
- All-steel design of the closing mechanism retains strength even when exposed to heat
- Comes with a welded 3/8" cap nut, allowing easy attachment to threaded rod
- Combo head bolt works with slotted, hex, or Phillips drivers
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
- Category II noise reduction according to DIN EN ISO 3822-1
- Compliant for sound insulation design according to DIN 4109
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Diameter: | 1 1/2 in |
| Finish: | Electrogalvanized |
| Material: | Steel |