nVent CADDY Superfix 454 Standard Duty, 2.244"–2.402" OD, 2" Pipe

Item #: 1204987

Cat #: 454010

UPC: 782856590521

to view pricing and more.
Documents & Guides
CDY 454010 2" SUPERFIX

Overview

CDY 454010 2" SUPERFIX

Quick closing hinged pipe clamp with threaded nut and EPDM insulation; for use with non-insulated metal pipe.

Also known as: 782856590521, 454010

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Easy-to-close clamp for steel pipe and copper tube
  • Unique hinged design eliminates the need to disassemble the clamp prior to installation
  • Clamp can be closed with one hand, without ever turning a screw
  • All-steel design of the closing mechanism retains strength even when exposed to heat
  • Comes with a welded 3/8" cap nut, allowing easy attachment to threaded rod
  • Combo head bolt works with slotted, hex, or Phillips drivers
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Category II noise reduction according to DIN EN ISO 3822-1
  • Compliant for sound insulation design according to DIN 4109

Specifications

Material: Steel
Diameter: 2 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 2 in