
Solid Strut, 1-5/8 x 1-5/8", 10' Length, Steel/HDG
Item #: 1205195
Cat #: H-132-X-10FT-HDG
UPC: 840384401730
to view pricing and more.
Documents & Guides
Solid Strut, 1-5/8 x 1-5/8 Inch, 10 Foot Length, Steel With Hot Dipped Galvanized Finish
Overview
Solid Strut, 1-5/8 x 1-5/8 Inch, 10 Foot Length, Steel With Hot Dipped Galvanized Finish
H-Strut channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross-section of uniform dimensions within a tolerance of ±0.015" on outside dimensions.
Also known as: 840384401730, H-132-X-10FT-HDG
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1 5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1 5/8 in |