Solid Strut, 1-5/8" x 1-5/8" x 10', Stainless Steel

Item #: 1205196
Cat #: H-132-X-10FT-SS-316
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solid Strut, 1-5/8" Depth x 1-5/8" Width x 10' Length, Type 316 Stainless Steel

Overview

Solid Strut, 1-5/8" Depth x 1-5/8" Width x 10' Length, Type 316 Stainless Steel
H-132 strut channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross section of uniform dimensions within a tolerance of plus or minus 0.015", on outside dimensions.
Also known as: H-132-X-10FT-SS-316

Specifications

Depth: 1 5/8 in
Length: 10 ft
Width: 1 5/8 in
Material: 316 Stainless Steel
Depth: 1 5/8 in
Width: 1 5/8 in
Length: 10 ft
Material: 316 Stainless Steel

Customer Reviews

No reviews for this product
(0)