Strut with Slots, 1-5/8" x 1-5/8" x 10', Steel, Pre-Galvanized

Item #: 1205199
Cat #: H-132-OS-X-10FT-PRE-GALV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Strut with Slots, 1-5/8" Depth x 1-5/8" Width x 10' Length, 12 Gauge Steel, Pre-Galvanized

Overview

Strut with Slots, 1-5/8" Depth x 1-5/8" Width x 10' Length, 12 Gauge Steel, Pre-Galvanized
H-132-OS strut channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross section of uniform dimensions within a tolerance of plus or minus 0.015", on outside dimensions.
Also known as: H-132-OS-X-10FT-PRE-GALV

Specifications

Depth: 1 5/8 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 1 5/8 in
Depth: 1 5/8 in
Length: 10 ft
Width: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized

Customer Reviews

No reviews for this product
(0)