ORTR OR-HDJ6A-00 HD JACK,CAT6A,CLAR

Item #: 1205240

Cat #: HDJ6A-00

UPC: 662875880837

to view pricing and more.
Documents & Guides

Overview

ORT ORHDJ6A00

Clarity 6A High Density Jack, ETL verified to TIA Category 6a component specification. Rear-loading, 180° exit, 8 position. Quick and easy lacing cap termination. Universal T568A/B wiring label. Center tuned to Clarity 6A/10G patch cords for optimum performance.

Also known as: 662875880837, HDJ6A-00

Specifications

Color: Black
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 6A
Color: Black
Standards: California Proposition 65
Family / Style: Clarity
Connector Type: CAT 6A