Post Top LED Retrofit, 4000k, E26

Item #: 1205343
Cat #: LED-8083E40
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Post Top LED Retrofit Lamp, 30 Watt Dimmable, For Replacing HID Lamps Up to 100 Watt 120 - 277 Volt, E26 Base, Approved by UL for Enclosed Fixtures, External Driver with Multiple Dimming Options, IP65 Lamp and Driver, Color Temperature: Cool White (4000k)

Overview

Post Top LED Retrofit Lamp, 30 Watt Dimmable, For Replacing HID Lamps Up to 100 Watt 120 - 277 Volt, E26 Base, Approved by UL for Enclosed Fixtures, External Driver with Multiple Dimming Options, IP65 Lamp and Driver, Color Temperature: Cool White (4000k)
Also known as: LED-8083E40

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Type: Retrofit
Wattage: 30
Volts AC Range: 208, 240, 120
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Type: Retrofit
Volts AC Range: 208, 240, 120
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)