Miniature Circuit Breaker, 2P, 1A

Item #: 1205376

Cat #: SU202M-Z1

UPC: 016779933081

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 1 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 1 Amp, 10kA, UL 489, Ring Cable Lug

SU202M-Z1 Miniature Circuit Breaker Z-Char., 10kA, 1A, 2P UL489

Also known as: 016779933081, SU202M-Z1

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K