Slide Dimmer, 800W, Nova, Almond

Item #: 120564

Cat #: NLV-1003P-AL

UPC: 027557090438

to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 800W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Almond

Overview

Nova Slide Dimmer, 800W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Almond

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset, 120V/1000VA (800W) in almond

Also known as: 027557090438, NLV-1003P-AL

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Nova
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 800
Family / Style: Nova