Drive, 380 - 480VAC, 7.5kW, 10HP, 17A, 3P, B Frame, No Filter

Item #: 120589

Cat #: 22D-D017F104

UPC: 820919693946

to view pricing and more.
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 7.5 kW, 10 Horse Power, 17 Amp, B Frame, No Filter, IP20 Flange Mount

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 7.5 kW, 10 Horse Power, 17 Amp, B Frame, No Filter, IP20 Flange Mount
Also known as: 820919693946, 22D-D017F104

Specifications

Phase: 3
Horsepower: 10
Mounting: Flange
Amps: 17
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 7.500 kW
Phase: 3
Mounting: Flange
Type: Variable Frequency Drive
Wattage: 7.500 kW
Horsepower: 10
Amps: 17
IP/NEMA Rating: IP20