REDI RAIL STRAIGHT SECTION BARRIER STRIP 10FT

Item #: 1206085

Cat #: R4A-DSL-120

UPC: 782051906455

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
REDI RAIL STRAIGHT SECTION BARRIER STRIP 10FT

Overview

REDI RAIL STRAIGHT SECTION BARRIER STRIP 10FT
Also known as: 782051906455, R4A-DSL-120

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600