SpectraCool Narrow Hazardous Location AC with RAC, 11000BTU 460V, Brushed, SS316

Item #: 1206184

Cat #: NHZ431246G460

UPC: 783510292348

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC with RAC, NHZ431246G460 item is rated 11000BTU 460V with material of SS316 finish Brushed.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC with RAC, NHZ431246G460 item is rated 11000BTU 460V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510292348, NHZ431246G460

Specifications

Width: 11.500 in
Depth: 14 in
Height: 43 in
Finish: Brushed
Material: Stainless Steel 316L
Wattage: 3223
BTU: 11000
Width: 11.500 in
Height: 43 in
Material: Stainless Steel 316L
BTU: 11000
Depth: 14 in
Finish: Brushed
Wattage: 3223