HIGH BAY

Item #: 1206186

Cat #: IBG-18L-HVOLT

UPC: 190887180985

to view pricing and more.
Documents & Guides
No Documents Available

Overview

HIGH BAY
Also known as: 190887180985, IBG-18L-HVOLT

Specifications

Width: 12 in, 1 ft
Color: White
Lumens: 18000
Light Technology: LED
Volts AC: 347 - 480
Width: 12 in, 1 ft
Lumens: 18000
Volts AC: 347 - 480
Color: White
Light Technology: LED