Bath Light, 3 Light, 9.5W, A19, 120V

Item #: 1206217
Cat #: 4424603EN3-962
UPC: 785652044359
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, LED, 3 Light, 9.5 Watt, A19, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass Shade, Safety Listed for Damp Location, Lamps Included

Overview

Bath Light, LED, 3 Light, 9.5 Watt, A19, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass Shade, Safety Listed for Damp Location, Lamps Included
Also known as: 785652044359, 4424603EN3-962

Specifications

Volts AC: 120
Color: Brushed Nickel
Width: 22 in
Type: Bath/Wall Fixture
Light Technology: LED
Depth: 7 1/2 in
Wattage: 9.500
Volts AC: 120
Width: 22 in
Light Technology: LED
Wattage: 9.500
Color: Brushed Nickel
Type: Bath/Wall Fixture
Depth: 7 1/2 in

Customer Reviews

No reviews for this product
(0)