Pentair CSD30368SSR

Item #: 1206292
Cat #: CSD30368SSR
UPC: 783510344580
Sign In or Register to view pricing and more.
Documents & Guides
HOF CSD30368SSR SS CONCEPT QT

Overview

HOF CSD30368SSR SS CONCEPT QT
Also known as: 783510344580, CSD30368SSR

Specifications

Height: 30 in
Depth: 8 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Height: 30 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Depth: 8 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)