to view pricing and more.
Documents & Guides
Comline Door Stop Kit secures the enclosure door into an open position. This Door Stop Kit, EDSK item finish Brushed with a material of SS304.
Overview
Comline Door Stop Kit secures the enclosure door into an open position. This Door Stop Kit, EDSK item finish Brushed with a material of SS304.
The Comline Door Stop Kit is a self-actuating product that secures doors in the open position. It mounts to the top or bottom of cabinet door. The mounting hardware is also included.
Also known as: 783510371791, EDSK
Features & Benefits
- The Comline Door Stop Kit is a self-actuating product that secures doors in the open positionmounts to the top or bottom of cabinet door. The mounting hardware is also included.
- Mounts to the top or bottom of cabinet door
- Mounting hardware included
Specifications
| Weight: | 0.700 lb |
| Finish: | Brushed |
| Material: | Stainless Steel 304 |
| Weight: | 0.700 lb |
| Material: | Stainless Steel 304 |
| Finish: | Brushed |