
Nipple Feed-Through Wireway, 2.50x2.50x2.00, Gray, Mild Steel
Item #: 12065
Cat #: F22WN2
UPC: 783510148201
to view pricing and more.
Documents & Guides
Feed-Through Nipples used between adjacent wireway sections or fittings adjusting wireway length. This Nipple Feed-Through Wireway, F22WN2 item measures 2.50x2.50x2.00 inches with a material of Steel colored Gray.
Overview
Feed-Through Nipples used between adjacent wireway sections or fittings adjusting wireway length. This Nipple Feed-Through Wireway, F22WN2 item measures 2.50x2.50x2.00 inches with a material of Steel colored Gray.
Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510148201, F22WN2
Features & Benefits
- Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| Width: | 2 1/2 in |
| Length: | 2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| Length: | 2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |