LED Square Trim Downlight, 10 Watt, 650 Lumen, 2700K, 120V

Item #: 1206758
Cat #: RL485-650L-DIMTR-120-27K-90-W-WH
UPC: 848070056424
Sign In or Register to view pricing and more.
Documents & Guides
LED 4 Inch Square Trim Downlight, 10 Watt, 650 Lumen, 2700K, 120 Volt, Dimmable, White Trim

Overview

LED 4 Inch Square Trim Downlight, 10 Watt, 650 Lumen, 2700K, 120 Volt, Dimmable, White Trim
Also known as: 848070056424, RL485-650L-DIMTR-120-27K-90-W-WH

Specifications

Wattage: 10
Volts AC: 120
Lumens: 650
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)