2x2 Edge-Lit Flat Panel, 32W, 3300L, 4000K, 120-277V

Item #: 1206773

Cat #: CFP22-3340

UPC: 078531131753

to view pricing and more.
Documents & Guides
2x2 Edge-Lit Flat Panel, 32W, 3300 Lumen, 4000K, 120-277 Volt, 80+ CRI, 0-10V Dimming, Recessed Mount

Overview

2x2 Edge-Lit Flat Panel, 32W, 3300 Lumen, 4000K, 120-277 Volt, 80+ CRI, 0-10V Dimming, Recessed Mount
Also known as: 078531131753, CFP22-3340

Specifications

Wattage: 32
Lumens: 3300
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3300
Width: 24 in, 2 ft
Standards: California Proposition 65
Dimmable: Yes