11W A19 LED Lamp, 27K

Item #: 1207011

Cat #: S8769

UPC: 045923087691

to view pricing and more.
Documents & Guides
11 Watt, A19 LED, 2700K, 1100 Lumen, Medium Base, 220 Degree Beam Spread,120 Volt, 4-Pack, 75 Watt Equivalent

Overview

11 Watt, A19 LED, 2700K, 1100 Lumen, Medium Base, 220 Degree Beam Spread,120 Volt, 4-Pack, 75 Watt Equivalent
Also known as: 045923087691, S8769

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 1100
Wattage: 11
Color Temperature: 2700 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)