8W MR16 LED Lamp, 40K

Item #: 1207012

Cat #: S8643

UPC: 045923086434

to view pricing and more.
Documents & Guides
8W; LED MR16; 4000K; 40 deg. beam spread; GU5.3 Base; 12 Volt AC/DC

Overview

8W; LED MR16; 4000K; 40 deg. beam spread; GU5.3 Base; 12 Volt AC/DC
Also known as: 045923086434, S8643

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 4000 (Cool White)
Lumens: 490
Wattage: 8
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Temperature: 4000 (Cool White)
Wattage: 8
Standards: California Title 20, California Title 24
Dimmable: Yes
Volts AC: 12
Lumens: 490
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: 2-Pin (GU5.3)