5.5" Square Downlight, 10W, 120V, 4000K, 550L

Item #: 1207040

Cat #: 10SMPS5.5DIM/940

UPC: 672713582496

to view pricing and more.
Square Downlight, Bulb Type: 5.5" SMPS, Base: LED Adapter (E26 & GU24 Optional), 10W, 120V, Color Temp: 4000K, CRI: 90, Lumens: 560, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box / Most 6" housings, Rated Lifetime: 50,000 hrs.

Overview

Square Downlight, Bulb Type: 5.5" SMPS, Base: LED Adapter (E26 & GU24 Optional), 10W, 120V, Color Temp: 4000K, CRI: 90, Lumens: 560, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box / Most 6" housings, Rated Lifetime: 50,000 hrs.
Also known as: 672713582496, 10SMPS5.5DIM/940

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 560
Light Technology: LED
Dimmable: Yes
Angle: 100°
Wattage: 10
Volts AC: 120
Light Technology: LED
Angle: 100°
Color Temperature: 4000 (Cool White)
Lumens: 560
Dimmable: Yes