Breaker, Molded Case, 80A, 25kA, 600Y/347VAC, G2 Interrupting Code, 1 Auxiliary Contact, 250V

Item #: 1207064

Cat #: 140G-H3F3-C80-KA

UPC: 887172944703

to view pricing and more.
Documents & Guides
Breaker, Molded Case, G Frame, 80 Amp, 25 kAIC, 600Y/347 Volt AC, G2 Interrupting Code, 1 Auxiliary Contact, 250 Volt AC

Overview

Breaker, Molded Case, G Frame, 80 Amp, 25 kAIC, 600Y/347 Volt AC, G2 Interrupting Code, 1 Auxiliary Contact, 250 Volt AC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C80-KA from Rockwell Automation® is a molded case circuit breaker.

Also known as: 887172944703, 140G-H3F3-C80-KA

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 80
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case
Interrupt Rating DC: 125 kA
Volts AC: 600Y/347
Poles: 3
Amps: 80
Interrupt Rating AC: 25 kA