600mm Three Hole Strap, 2

Item #: 12072
Cat #: PGH3S6
UPC: 783510905606
Sign In or Register to view pricing and more.
Documents & Guides
Grid Straps, 442x75mm, Steel

Overview

Grid Straps, 442x75mm, Steel
nVent HOFFMAN HOFPGH3S6 Grid Straps are 2.0 MM plated steel. They are provided with specially designed rectangular holes to allow the use of cage nuts or front-loading cage nuts. Mounting holes are provided on 25 MM centers. Grid Straps are available with either 1 row or 3 rows of holes and are furnished in pairs. Mounting hardware to attach Grid Straps to the frame or to other Grid Straps is included.
Also known as: 783510905606, PGH3S6

Specifications

Mounting: Panel
Type: Grid Strap
Color: Black
Height: 17 in
Material: Steel
Mounting: Panel
Color: Black
Material: Steel
Type: Grid Strap
Height: 17 in

Customer Reviews

No reviews for this product
(0)