5" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 1207274

Cat #: UA7APB

UPC: 034481196365

to view pricing and more.
Documents & Guides
5 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 034481196365, UA7APB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Type: Schedule 40
Diameter: 5 in
Angle: 45°
Color: Gray
Material: PVC