This product has been discontinued.

3-100W MED BATH BRKT Forged Bronze
Item #: 120761
Cat #: P3248-77
UPC: 785247151004
Sign In or Register to view pricing and more.
Documents & Guides
3-100W MED BATH BRKT Forged BronzeCantata Three-light bath bracket in Forged Bronze finish. The Cantata Collection is a sophisticated and modern style with a sense of traditional craftsmanship. An airy frame supports light topaz glass shades complemented by a rich, hand painted bronze finish.
Overview
3-100W MED BATH BRKT Forged BronzeCantata Three-light bath bracket in Forged Bronze finish. The Cantata Collection is a sophisticated and modern style with a sense of traditional craftsmanship. An airy frame supports light topaz glass shades complemented by a rich, hand painted bronze finish.
Also known as: 785247151004, P3248-77
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 21 1/2 in |
| Color: | Forged Bronze |
| Standards: | California Proposition 65 |
| Type: | Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Diameter: | 21 1/2 in |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Color: | Forged Bronze |
| Type: | Bath/Wall Fixture |