REXEL logo

Surface Style Cover Assembly, Diameter: 8", Brass

Item #: 1207705
Cat #: 8CTC2BS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Brass Powder-Coat.

Overview

8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Brass Powder-Coat.
Also known as: 8CTC2BS

Specifications

Mounting: Screw On
Material: Aluminum
Mounting: Screw On
Material: Aluminum

Customer Reviews

No reviews for this product
(0)