14/4 Type SJ Portable Cord, Copper, Black, 250'

Item #: 120773

Cat #: SJ144BLK250RL

UPC: 980130400454

Sign In or Register to view pricing and more.
Documents & Guides
(4) 14 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.

Overview

(4) 14 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.
Also known as: 980130400454, SJ144BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Material: Copper
Color: Black
Gauge: 14 AWG
Conductors: 4
Jacket: Rubber
Volts AC: 300
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Gauge: 14 AWG