MILW 48-52-5040 2-3/4 CARB

Item #: 1207767

Cat #: 48-52-5040

UPC: 045242145256

to view pricing and more.
Documents & Guides
Milwaukee; Cup Brush; Knotted; Size: 2-3/4 In; Wire Size: 020 Ga; Material: Carbon Steel; Thread: 5/8-11 In

Overview

Milwaukee; Cup Brush; Knotted; Size: 2-3/4 In; Wire Size: 020 Ga; Material: Carbon Steel; Thread: 5/8-11 In

THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.

Also known as: 045242145256, 48-52-5040

Features & Benefits

  • Hyperwire™ Construction for Faster Material Removal and Greater Life
  • Improved Design Reduces Wire Fatigue
  • Precision Construction Reduces Vibration
  • Carbon steel

Specifications

Diameter: 6 in
Diameter: 6 in