4" Hole Saw

Item #: 1207889

Cat #: D180064

UPC: 028877345635

to view pricing and more.
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 4" (102 mm).

Overview

Hole Saw, Bi-Metal, Diameter: 4" (102 mm).

Double tooth design strengthens each tooth for longer life and improved durability.

Also known as: 028877345635, D180064

Specifications

Type: Hole Saw
Diameter: 4 in
Type: Hole Saw
Diameter: 4 in