Breaker, Motor Protection, 10A, C Frame, 3P, DIN Rail Mount, Knob

Item #: 1208034

Cat #: 140M-C2E-C10-KN-XC

UPC: 662074555161

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Black Lockable Knob, 1 Normally open, 1 Normally Closed Right Side Mount, Auxiliary Contact

Overview

Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Black Lockable Knob, 1 Normally open, 1 Normally Closed Right Side Mount, Auxiliary Contact
Also known as: 662074555161, 140M-C2E-C10-KN-XC

Specifications

Poles: 3
Amps: 10
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps: 10
Mounting: DIN Rail
Volts AC: 600