This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Momentary, Pushbutton, one flush, one extended, Green, red actuator, Polyester enc., START STOP, 1NO-1NC, Two elements
Overview
Eaton 10250T pushbutton, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Momentary, Pushbutton, one flush, one extended, Green, red actuator, Polyester enc., START STOP, 1NO-1NC, Two elements
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114518472, 10250T7023P
Specifications
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |