MULTI9 C60SP 1P B 16A MCB

Item #: 1208270

Cat #: M9F21116

UPC: 606481167579

to view pricing and more.

Overview

MULTI9 C60SP 1P B 16A MCB
Also known as: 606481167579, M9F21116

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA