
24 W Bulb Post Top LED
Item #: 1208273
Cat #: LED-8029M40-A
UPC: 844006081553
to view pricing and more.
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: MogulScrew (E39), Lumens: 3374, CRI: >81, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 100W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".
Overview
LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: MogulScrew (E39), Lumens: 3374, CRI: >81, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 100W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".
Save on energy and maintenance costs with the Light Efficient Design 24 watt LED HID Bollard/Post Top retrofit lamp. Delivering 3,374 lumens of 4000K cool white light. The lamp replaces up to a 150 watt HID lamp. Ideal for fixtures including bollards, decorative outdoor lanterns, post top, shoe box, wall packs and other HID fixtures.
Also known as: 844006081553, LED-8029M40-A
Specifications
| Wattage: | 24 |
| Color Rendering Index (CRI): | 81 |
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Material: | Plastic |
| Lumens: | 3374 |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 24 |
| Color Temperature: | 4000 (Cool White) |
| Material: | Plastic |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 81 |
| Base: | Mogul Screw (E39) |
| Lumens: | 3374 |
| Type: | Ballast Bypass (Type B) |