2' 9W T8 LED Lamp, 41K

Item #: 1208510

Cat #: LED9T8/L24/FG/841/BF

UPC: 046135750151

to view pricing and more.
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 9 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1100, CRI: 82, Color Temperature: 4100K, Length: 24 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75015*

Overview

LEDlescent LED Ballast-Free Lamp, 9 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1100, CRI: 82, Color Temperature: 4100K, Length: 24 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75015*
Also known as: 046135750151, LED9T8/L24/FG/841/BF

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1100
Material: Plastic
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 9
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Lumens: 1100
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277