4-60w Cand Wall Lant

Item #: 120853

Cat #: P5701-31

UPC: 785247111909

to view pricing and more.
Documents & Guides
Four-light Wall Lantern With Clear Beveled Glass

Overview

Four-light Wall Lantern With Clear Beveled Glass
Also known as: 785247111909, P5701-31

Specifications

Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Color: Black
Mounting: Wall
Light Technology: Incandescent