Safety Switch, Fusible, 100A, 600VAC, 250VDC, 3PH, NEMA 1 Enclosure

Item #: 12087

Cat #: 1494H-DA3H6

UPC: 662074659708

to view pricing and more.
Documents & Guides
Safety Switch, Fusible, Heavy Duty, 100 Amp, 600 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure

Overview

Safety Switch, Fusible, Heavy Duty, 100 Amp, 600 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure
Also known as: 662074659708, 1494H-DA3H6

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Class: H
Volts AC: 600
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts DC: 250
Mounting: Surface
Class: H